Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474H76

  • Mfr # 474H76

  • Zoro # G5129308


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
No Smoking Eating or Drinking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474H76
Zoro #
G5129308
UPC #
00194484028190
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Eating or Drinking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend Background Color
White
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
No Smoking Eating Or Drinking
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Chemical Resistant
Yes
Legend Pictogram ID
PFXG-03, PPIC-67, PPIC-68
Sign Mounting Location
Wall
Sign Format
Other Format
Legend Pictogram Description
No Smoking, Food, Or Drink
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Eating Or Drinking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.