Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473U02

  • Mfr # 473U02
  • Zoro # G5613857
product price: 
$
7.19
/ea

Key Features

Header
Danger
Legend
No Smoking Flammable Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473U02
Zoro #
G5613857
UPC #
00194484124168
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
No Smoking Flammable Gas
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend
No Smoking Flammable Gas
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Chemical Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header
Danger
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.