Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474V79

  • Mfr # 474V79

  • Zoro # G5838347


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V79
Zoro #
G5838347
UPC #
00194484174965
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header
Notice
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header Background Color
Blue
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Write on Surface
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend
This Is A Smoke Free Facility
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Smoke Free Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.