Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473P69

  • Mfr # 473P69

  • Zoro # G5570667


product price:  $8.89
/ea
Sold in multiples of 3 for $26.67

Key Features

Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473P69
Zoro #
G5570667
UPC #
00194484121860
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Average Outdoor Durability
2 yr
Sign Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Header
Caution
Adhesive Style
Permanent
Mirror Print
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Write on Surface
No
Sign Header Background Color
Yellow
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.