Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474C41

  • Mfr # 474C41
  • Zoro # G5255238
product price: 
$
8.89
/ea
Sold in multiples of 3 for $26.67

Key Features

Header
No Header
Legend
No Smoking
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474C41
Zoro #
G5255238
UPC #
00194484026196
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Red
Legend Style
Text
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Chemical Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Material Properties
Flexible
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend
No Smoking
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.