Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474H97

  • Mfr # 474H97

  • Zoro # G5903639


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474H97
Zoro #
G5903639
UPC #
00194484268930
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, Washington, 70.160 RCW
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black, Blue, Red
State Specific Sign
Yes
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend
No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160
Anti-Slip Surface
No
Sign Header
No Header
Mirror Print
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Chemical Resistant
No
State Specific Regulations
WA 70.160 RCW
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Format
Other Format
Corrosion Resistant
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.