Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474M46

  • Mfr # 474M46

  • Zoro # G5267759


product price:  $8.89
/ea

Key Features

Header
No Header
Legend
DESIGNATED SMOKING AREA PLEASE USE ASHTRAYS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474M46
Zoro #
G5267759
UPC #
00194484029760
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
DESIGNATED SMOKING AREA PLEASE USE ASHTRAYS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Sign Legend Text Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Material Properties
Flexible
Chemical Resistant
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Sign Legend
Designated Smoking Area Please Use Ashtrays
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
No Header
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Legend Pictogram Description
Smoking Area
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PFXG-105
Adhesive Style
Permanent
Glow In The Dark
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Smoking Area Please Use Ashtrays, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.