Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474F31

  • Mfr # 474F31

  • Zoro # G5179592


product price:  $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
No Header
Legend
No Smoking Allowed In This Building At Any Time, Carrying Lighted Cigars, Pipes Or Cigarettes Strictly Forbidden
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474F31
Zoro #
G5179592
UPC #
00194484026981
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Allowed In This Building At Any Time, Carrying Lighted Cigars, Pipes Or Cigarettes Strictly Forbidden
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Protective Coating
No Protective Coating
Metal Detectable
No
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Corrosion Resistant
No
Write on Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Header
No Header
Sign Legend
No Smoking Allowed In This Building At Any Time, Carrying Lighted Cigars, Pipes Or Cigarettes Strictly Forbidden
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Sign Legend Background Color
Red, White
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Allowed In This Building At Any Time, Carrying Lighted Cigars, Pipes Or Cigarettes Strictly Forbidden, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.