Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474T96
Mfr # 474T96
Zoro # G5772562
product price:Â $4.89
/ea
Sold in multiples of 3 for $14.67
Key Features
Header
Danger
Legend
NO SMOKING OR OPEN LIGHTS WITHIN __FEET
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
474T96
Zoro #
G5772562
UPC #
00194484174484
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Lights Within __Feet, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.