Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474J06

  • Mfr # 474J06

  • Zoro # G5128352


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J06
Zoro #
G5128352
UPC #
00194484028343
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, Washington, 70.160 RCW
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
State Specific Sign
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
State Specific Regulations
WA 70.160 RCW
Anti-Slip Surface
No
Mirror Print
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
(No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Legend Pictogram Description
(No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Material Properties
Rigid
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products