Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474L42

  • Mfr # 474L42

  • Zoro # G5292968


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
No Header
Legend
This Is A Smoke Free Workplace
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L42
Zoro #
G5292968
UPC #
00194484029234
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke Free Workplace
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Write on Surface
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Legend
This Is A Smoke Free Workplace
Chemical Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.