Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474N03

  • Mfr # 474N03

  • Zoro # G5125430


product price: $12.79
/ea

Key Features

Header
No Header
Legend
SMOKING PERMITTED IN THIS AREA ONLY
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474N03
Zoro #
G5125430
UPC #
00194484029982
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
SMOKING PERMITTED IN THIS AREA ONLY
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Green, White
Sign Header
No Header
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Write on Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFXG-104
Sign Legend
Smoking Permitted In This Area Only
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Metal Detectable
No
Legend Pictogram Description
Smoking
ANSI Standards
ANSI Z535
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Permitted In This Area Only, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.