Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474V05

  • Mfr # 474V05

  • Zoro # G5855162


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Notice
Legend
DO NOT SMOKE IN THIS AREA.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V05
Zoro #
G5855162
UPC #
00194484174743
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT SMOKE IN THIS AREA.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Header
Notice
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend
Do Not Smoke In This Area.
Protective Coating
Clear Liquid Laminate
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Anti-Slip Surface
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.