Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, Spanish, 474P36

  • Mfr # 474P36

  • Zoro # G5129210


product price: $13.15
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P36
Zoro #
G5129210
UPC #
00194484030612
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header Background Color
Black, Red, White
Sign Header
Danger/Peligro
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
Mirror Print
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Legend
No Smoking/No Fumar
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.