Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474W29

  • Mfr # 474W29

  • Zoro # G5267357


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Notice
Legend
SMOKING PERMITTED IN THIS AREA.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W29
Zoro #
G5267357
UPC #
00194484032630
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Notice
Legend
SMOKING PERMITTED IN THIS AREA.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black, Green
Sign Header
Notice
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Header Style
Text
Material Properties
Rigid
Write on Surface
No
Sign Mounting Location
Wall
Legend Pictogram ID
PFXG-108
Number of Printed Sides
1
Legend Pictogram Description
Smoking Allowed
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Metal Detectable
No
State Specific Sign
No
Mirror Print
No
Sign Legend
Smoking Permitted In This Area.
Graffiti Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products