Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 474M07

  • Mfr # 474M07

  • Zoro # G5775012


product price: $6.59
/ea

Key Features

Header
No Header
Legend
Designated Smoking Area/Area Designada Para Fumar
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474M07
Zoro #
G5775012
UPC #
00194484173333
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
Designated Smoking Area/Area Designada Para Fumar
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
No
Material Properties
Rigid
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend
Designated Smoking Area/Area Designada Para Fumar
Sign Legend Style
Text
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Sign Format
Other Format
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Designated Smoking Area/Area Designada Para Fumar, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.