Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474F92

  • Mfr # 474F92

  • Zoro # G5128370


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
No Header
Legend
No Smoking Beyond This Point
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474F92
Zoro #
G5128370
UPC #
00194484027322
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red, White
Sign Format
Other Format
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Chemical Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
No Smoking Beyond This Point
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Legend Background Color
Black, White
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.