Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474P74

  • Mfr # 474P74

  • Zoro # G5884160


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
DO NOT SMOKE IN THIS AREA.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474P74
Zoro #
G5884160
UPC #
00194484173845
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT SMOKE IN THIS AREA.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Write on Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Graffiti Resistant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Background Color
Red
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Do Not Smoke In This Area.
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.