Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474H23

  • Mfr # 474H23

  • Zoro # G5569267


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
No Smoking On Stairway
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474H23
Zoro #
G5569267
UPC #
00194484130541
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking On Stairway
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Header
No Header
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
No Smoking On Stairway
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Anti-Slip Surface
No
Mirror Print
No
Metal Detectable
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking On Stairway, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.