Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474V09

  • Mfr # 474V09

  • Zoro # G5815621


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Notice
Legend
DO NOT SMOKE IN THIS AREA.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474V09
Zoro #
G5815621
UPC #
00194484174767
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT SMOKE IN THIS AREA.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
Notice
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Mirror Print
No
State Specific Sign
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Metal Detectable
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Write on Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Do Not Smoke In This Area.
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.