This item is Discontinued.

Zoro Select Safety Sign, 5 in H, 14 in W, Fiberglass, Vertical Rectangle, English, 474C81 474C81

Safety Sign, 5 in H, 14 in W, Fiberglass, Vertical Rectangle, English, 474C81 (Discontinued)

  • Mfr # 474C81
  • Zoro # G5124861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474C81
Zoro #
G5124861
UPC #
00194484026332
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 212 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
White
Maximum Service Temperature
212 Degrees F
Sign Legend
No Smoking
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
10 yr
Sign Format
Other Format
Write on Surface
No
Sign Legend Background Color
Red, White
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
10 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.