Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 478H24

  • Mfr # 478H24

  • Zoro # G5769570


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Danger
Legend
FLAMMABLE MATERIAL NO SMOKING/MATERIALES INFLAMABLE NO FUMAR
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H24
Zoro #
G5769570
UPC #
00194484143732
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE MATERIAL NO SMOKING/MATERIALES INFLAMABLE NO FUMAR
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header
Danger/Peligro
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend
Flammable Material No Smoking/Materiales Inflamable No Fumar
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend Style
Text
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking/Materiales Inflamable No Fumar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products