Safety Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469F20

  • Mfr # 469F20

  • Zoro # G5545570


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
GASOLINE ONLY/COMBUSTIBLE GASOLINA SOLAMENTE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F20
Zoro #
G5545570
UPC #
00194484078560
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
GASOLINE ONLY/COMBUSTIBLE GASOLINA SOLAMENTE
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8),(9)
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Style
Text
Sign Legend Text Color
White
ANSI Standards
ANSI Z535
Sign Format
Other Format
Sign Header
No Header
Sign Legend
Gasoline Only/Combustible Gasolina Solamente
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Red
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Glow In The Dark
No
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Metal Detectable
No
Write on Surface
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Gasoline Only/Combustible Gasolina Solamente, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.