Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, Spanish, 447X84

  • Mfr # 447X84

  • Zoro # G5181010


product price:  $8.89
/ea

Key Features

Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X84
Zoro #
G5181010
UPC #
00194484000622
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Vinyl
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Style
Text
State Specific Sign
No
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Sign Header Background Color
Black, Orange
Sign Format
Traditional OSHA
Sign Header
Warning/Advertencia
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.