Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, Spanish, 472U29

  • Mfr # 472U29

  • Zoro # G5268501


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U29
Zoro #
G5268501
UPC #
00194484023621
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Header Background Color
Blue
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Style
Text
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header
Notice/Aviso
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Minimum Service Temperature
-40 Degrees F
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Header Background Color
Blue
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Mirror Print
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
ANSI 969 Compliant
No
Material Properties
Flexible
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.