Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 472T21

  • Mfr # 472T21

  • Zoro # G5626667


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger/Peligro
Legend
Restricted Area/Area Prohibida
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472T21
Zoro #
G5626667
UPC #
00194484108236
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Restricted Area/Area Prohibida
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Sign Header
Danger/Peligro
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend
Restricted Area/Area Prohibida
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Restricted Area/Area Prohibida, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.