Shop CONDOR

Safety Sign, 10 in H, 7 in W, Glow Vinyl, Horizontal Rectangle, English, Spanish, 478G17

  • Mfr # 478G17
  • Zoro # G5799987

product price: 
$
11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Header
Danger/Peligro
Legend
Flammable Gas/Gas Inflamable
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478G17
Zoro #
G5799987
UPC #
00194484212605
Country of Origin
United States
Item
Safety Sign
Header
Danger/Peligro
Legend
Flammable Gas/Gas Inflamable
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Minimum Application Temperature
-30 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Metal Detectable
No
Glow In The Dark
Yes
Sign Legend Style
Text
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Flammable Gas/Gas Inflamable
Sign Header Style
Text
Includes Mounting Hardware
No
Chemical Resistant
No
Mirror Print
No
Sign Header
Danger/Peligro
Number of Printed Sides
1
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Gas/Gas Inflamable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.