Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 473L94

  • Mfr # 473L94

  • Zoro # G5641008


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Private Property/Propiedad Privada
Legend
No Hunting Or Trespassing Allowed/Prohibido Entrar/Cazar
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473L94
Zoro #
G5641008
UPC #
00194484119195
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property/Propiedad Privada
Legend
No Hunting Or Trespassing Allowed/Prohibido Entrar/Cazar
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, White
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Private Property/Propiedad Privada
Chemical Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Sign Format
Other Format
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend
No Hunting Or Trespassing Allowed/Propiedad Privada Prohibido Entrar/Cazar
Sign Legend Background Color
Red, White
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Hunting Or Trespassing Allowed/Propiedad Privada Prohibido Entrar/Cazar, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products