Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 473M85

  • Mfr # 473M85

  • Zoro # G5605737


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibido Traspasar Los Transgresores Seran Castigados
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473M85
Zoro #
G5605737
UPC #
00194484120092
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibido Traspasar Los Transgresores Seran Castigados
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
White
Legend Style
Text
Sign Legend Text Color
Red, White
Anti-Slip Surface
No
Sign Header
Private Property/Propiedad Privada
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Write on Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend
No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados
Sign Legend Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Format
Other Format
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.