Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 449M50

  • Mfr # 449M50

  • Zoro # G5785652


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
No Firearms Allowed On This Property
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
449M50
Zoro #
G5785652
UPC #
00194484152321
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Firearms Allowed On This Property
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Sign Header Background Color
Blue
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Metal Detectable
No
Legend Pictogram ID
PPIC-57
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Gun
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Sign Legend
No Firearms Allowed On This Property
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.