Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451P91

  • Mfr # 451P91

  • Zoro # G5173231


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P91
Zoro #
G5173231
UPC #
00194484001322
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Background Color
Yellow
Sign Legend Color
Black
Subject Matter
Laser Hazard
Legend Color
Black
Material
Aluminum
Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Mirror Print
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Header Style
Text
Includes Mounting Hardware
No
State Specific Sign
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Write on Surface
No
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Glow In The Dark
No
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.