Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451X53

  • Mfr # 451X53

  • Zoro # G5773770


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X53
Zoro #
G5773770
UPC #
00194484154233
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Header Legend Color
White
Legend Color
Black, Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
Language
English
Material
Aluminum
Mounting Style
With Mounting Holes
Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Subject Matter
Microwave Hazard
Symbol
General Warning Hazard
Sign Legend Text Color
Black, Yellow
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Legend
Microwave Oven In Use.
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header
Danger
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Background Color
Red
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Graffiti Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Oven In Use., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products