Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 452A40

  • Mfr # 452A40

  • Zoro # G5903471


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Radiation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A40
Zoro #
G5903471
UPC #
00194484259150
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Radiation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Subject Matter
Radiation Hazard
Legend Color
Black
Header Background Color
Black, Red
Mounting Style
With Mounting Holes
Double-Sided
No
Legend Style
Symbol and Text
Material
Aluminum
Header Legend Color
White
Background Color
White
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Write on Surface
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Legend
Radiation
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Style
Text
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.