Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465U39

  • Mfr # 465U39

  • Zoro # G5605551


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Gloves Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U39
Zoro #
G5605551
UPC #
00194484056919
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Gloves Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Caution
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
Gloves Required In This Area
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Header Style
Text
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gloves Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.