Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465V23

  • Mfr # 465V23

  • Zoro # G5600408


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Sharp Objects Gloves Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465V23
Zoro #
G5600408
UPC #
00194484057633
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Sharp Objects Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Symbol and Text
Header Background Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Sharp Objects Gloves Required
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Header
Caution
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Style
Text
Corrosion Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sharp Objects Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.