Shop CONDOR

Notice/Aviso, No Eating Or Drinking In This Area/No Coma O Beba En Esta Area, 7 in x 10 in, 468K46

  • Mfr # 468K46
  • Zoro # G5645567

product price: 
$
7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Legend
No Eating Or Drinking In This Area/No Coma O Beba En Esta Area
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468K46
Zoro #
G5645567
UPC #
00194484069636
Country of Origin
United States
Item
Safety Sign
Legend
No Eating Or Drinking In This Area/No Coma O Beba En Esta Area
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English, Spanish
ANSI Compliant
Yes
Header
Notice/Aviso
Legend Style
Text
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Blue
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Legend
No Eating Or Drinking In This Area/No Coma O Beba En Esta Area
Minimum Application Temperature
-90 Degrees F
Sign Header
Notice/Aviso
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Eating Or Drinking In This Area/No Coma O Beba En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.