Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466V98

  • Mfr # 466V98

  • Zoro # G5285721


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Goggles Must Be Worn When Working In This Area At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466V98
Zoro #
G5285721
UPC #
00194484010645
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Goggles Must Be Worn When Working In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Legend
Goggles Must Be Worn When Working In This Area At All Times
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Glow In The Dark
No
Write on Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Text Color
Yellow
State Specific Sign
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles Must Be Worn When Working In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.