Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469L03

  • Mfr # 469L03

  • Zoro # G5260698


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469L03
Zoro #
G5260698
UPC #
00194484042691
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Sign Header
Caution
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety. Failure To Lock Out May Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products