This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473V92 473V92

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473V92 (Discontinued)

  • Mfr # 473V92
  • Zoro # G5200568
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473V92
Zoro #
G5200568
UPC #
00194484025625
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Arc Welding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
ANSI Compliant
Yes
Sign Legend Color
Black, Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Blue
Mirror Print
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header
Caution
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Sign Legend
Arc Welding.
Sign Header Text Color
Black
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Welding., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.