Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469R47

  • Mfr # 469R47

  • Zoro # G5131642


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Use Handrail. Falls May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469R47
Zoro #
G5131642
UPC #
00194484043810
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Use Handrail. Falls May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Maximum Service Temperature
250 Degrees F
Header Pictogram ID
PPIC-55
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend
Use Handrails. Falls May Result In Injury
Sign Header
Caution
Sign Header Background Color
Yellow
Average Outdoor Durability
5 yr
Sign Header Text Color
Black
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Handrail
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Chemical Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Legend Pictogram ID
PADM-102
State Specific Sign
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28
Sign Legend Background Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Handrails. Falls May Result In Injury, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.