This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471D94 471D94

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471D94 (Discontinued)

  • Mfr # 471D94
  • Zoro # G5168961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471D94
Zoro #
G5168961
UPC #
00194484013950
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty of Water
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Header Background Color
Green
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend
If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty Of Water
Mirror Print
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Write on Surface
No
Sign Header
Safety First
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty Of Water, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.