Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471N65

  • Mfr # 471N65

  • Zoro # G5283472


product price: $22.89
/ea

Key Features

Header
No Header
Legend
Valve Caps Must Be In Place On Cylinders When Not In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471N65
Zoro #
G5283472
UPC #
00194484015008
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Valve Caps Must Be In Place On Cylinders When Not In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.253
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
State Specific Sign
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Metal Detectable
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.253
Sign Format
Other Format
Legend Pictogram Description
Cylinders
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PCHL-36
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Write on Surface
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Legend
Valve Caps Must Be In Place On Cylinders When Not In Use
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Valve Caps Must Be In Place On Cylinders When Not In Use, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.