Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471P09

  • Mfr # 471P09

  • Zoro # G5631530


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Secure All Tanks Chain Cylinders
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471P09
Zoro #
G5631530
UPC #
00194484102906
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Secure All Tanks Chain Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Legend Style
Symbol
Sign Legend Color
Black, Blue
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Legend Text Color
Black, Blue
Sign Header Style
Symbol and Text
Metal Detectable
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Yellow
Mounting Pattern
4 Corner
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend
Secure All Tanks Chain Cylinders.
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Secure All Tanks Chain Cylinders., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.