Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472D26

  • Mfr # 472D26

  • Zoro # G5059089


product price: $23.99
/ea

Key Features

Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D26
Zoro #
G5059089
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Header Background Color
Blue
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Vendors And Visitors Must Register At Main Office
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Header
Notice
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Vendors And Visitors Must Register At Main Office, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products