Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472D53

  • Mfr # 472D53

  • Zoro # G5185177


product price: $22.89
/ea

Key Features

Header
Notice
Legend
All Employees Whose Work Does Not Require Them to Enter This Area Must Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D53
Zoro #
G5185177
UPC #
00194484018238
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
All Employees Whose Work Does Not Require Them to Enter This Area Must Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
All Employees Whose Work Does Not Require Them To Enter This Area Must Keep Out
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Legend Style
Text
Sign Legend Background Color
White
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Employees Whose Work Does Not Require Them To Enter This Area Must Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products