Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472F92

  • Mfr # 472F92

  • Zoro # G5059560


product price: $23.99
/ea

Key Features

Header
No Admittance
Legend
Employees Only Vendors & Visitors Must Register At Main Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F92
Zoro #
G5059560
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Admittance
Legend
Employees Only Vendors & Visitors Must Register At Main Office
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Employees Only Vendors & Visitors Must Register At Main Office
Sign Legend Background Color
Red, White
Glow In The Dark
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header
No Admittance
Write on Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Only Vendors & Visitors Must Register At Main Office, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products