Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472H84

  • Mfr # 472H84

  • Zoro # G5281311


product price: $23.99
/ea

Key Features

Header
No Header
Legend
No Admittance Ring Bell For Service
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472H84
Zoro #
G5281311
UPC #
00194484019921
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance Ring Bell For Service
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Write on Surface
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Blue, White
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend
No Admittance Ring Bell For Service
Number of Printed Sides
1
Sign Legend Style
Text
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Admittance Ring Bell For Service, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.