Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472H96

  • Mfr # 472H96

  • Zoro # G5221190


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
Only Authorized Personnel are Allowed To Enter This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472H96
Zoro #
G5221190
UPC #
00194484020019
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Only Authorized Personnel are Allowed To Enter This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Sign Legend
Only Authorized Personnel Are Allowed To Enter This Area
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Glow In The Dark
No
Legend Pictogram ID
PADM-61
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Metal Detectable
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Format
Other Format
Graffiti Resistant
Yes
Legend Pictogram Description
No Entry Hand
Mirror Print
No
Material Properties
Rigid
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Only Authorized Personnel Are Allowed To Enter This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.