Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472J84

  • Mfr # 472J84

  • Zoro # G5563649


product price:  $23.99
/ea

Key Features

Header
Caution
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J84
Zoro #
G5563649
UPC #
00194484106768
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PCSP-04
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Confined Space
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Yellow
Material Properties
Rigid
Anti-Slip Surface
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Header Style
Symbol and Text
Chemical Resistant
Yes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header
Caution
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Header Pictogram ID
PPIC-55
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.