Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472K06

  • Mfr # 472K06

  • Zoro # G5292557


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Do Not Enter.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K06
Zoro #
G5292557
UPC #
00194484020453
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Legend
Do Not Enter.
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Write on Surface
No
Sign Header Background Color
Yellow
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.